Shop All Rolling Ladders
Tri-Arc
92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity
Mfr # WLAR106165-D4
Zoro # G0979986
product price: $648.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$648.99
Free 30-Day Returns
Key Features
- Platform Height 60 in
- Number of Steps 6
- Platform Depth 21 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR106165-D4
- Zoro # G0979986
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 60 in |
Platform Depth | 21 in |
Platform Width | 16 in |
Overall Height | 92 in |
Bottom Width | 26 in |
Base Depth | 58 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 26 in |
Handrail Height | 32 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 60 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 92 in, Number of Steps 6, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 16 in, Bottom Width 26 in, Base Depth 58 in, Overall Width 26 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION ROPEWORKS Rope, 5/8" dia., 600 ft. L, All Purpose (570200-W1O-00600-05468)
- ZORO SELECT A-Frame Panel Truck, 2000 lb., 30inL, 48inW (AF-3048-95)
- RUBBERMAID COMMERCIAL Utility Truck, 5/8cu yd., 1000lb Cap, Black (FG471600BLA)
- LITTLE GIANT HD Platform Truck, 8" Mold-On Rubber, Floor Lock, 2400 lbs Cap, 24"x60" (NBB24488MRFL)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- TRI-ARC 186 in H Steel All Direction Ladder, 15 Steps, 450 lb Load Capacity (KDAD115242)
- TRI-ARC Rolling Ladder, 3 Steps, Serrated Tread (WLAR003165)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106245-D4)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 11-Step (KDEC111242-Y)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps (1006R2630A1E10B4C1P6)
- Tri-Arc Rolling Ladders