Shop All Rolling Ladders
Tri-Arc
86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity
Mfr # KDSR105162
Zoro # G0979015
product price: $507.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR105162
- Zoro # G0979015
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 86 in |
Bottom Width | 24 in |
Base Depth | 42 in |
Step Width | 16 in |
Overall Width | 24 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 50 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 86 in, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 42 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 141 3/4 V-Grooved Pulley, 3/4 in Dia Bore, 2 in OD (141.75)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FS1410HD)
- ADVANTAGE 500' 3/32 Dia. VC 3/16 Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable (VCGAC093-187R500)
- BAUER LADDER Adjustable Nylon Pole Grip (07005)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105166)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104242-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107242)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDEC107246)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105162-Y)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- Tri-Arc Rolling Ladders