Shop All Fixed Ladders
Tri-Arc
82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL9004246
Zoro # G2236547
product price: $373.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 4
- Overall Height 82 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCL9004246
- Zoro # G2236547
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 82 in |
Overall Width | 30 in |
Top Step Height | 40 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 2 1/2 in |
Platform Height | 40" |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 4 |
Standards | Osha |
Finish | Yellow Powder Coated |
Ladder Tread | Perforated |
Color | Yellow |
Step Tread | Perforated |
Climbing Angle | 90 ? |
Vertical Clearance | 38 in |
Handrails Included | Yes |
Item - Fixed Ladders | Standard 90 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 82 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 90 Degrees , Number of Steps 4, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 38 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 40 in, Standards OSHA, Step Depth 2 1/2 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, Adjustable Height, Steel 6 to 9 In H (1AWP2436A3 A6-9 B8 C1 P1)
- AMERICAN STAIRWAYS Husky 444 Series Disappearing Stairway, 8 ft 9 in H Ceiling, 11Step, 250 lb, 1 ft W Step (4225489)
- GENIE Footpad Service Kit (124163GT)
- DAYTON Chain, 4 Size, 50 ft., 195 lb. (1DKG3)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9003246)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- TRI-ARC 22 ft. 6" Ladder, Walk-Thru Fixed, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0220-Y)
- Tri-Arc Fixed Ladders