Shop All Fixed Ladders
Tri-Arc
82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL9003246
Zoro # G2236556
product price: $308.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$308.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 3
- Overall Height 82 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCL9003246
- Zoro # G2236556
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 82 in |
Overall Width | 30 in |
Top Step Height | 30 in |
Step Width | 24 in |
Handrail Height | 42 in |
Platform Height | 30" |
Manufacturers Warranty Length | 1 yr |
Step Depth | 10 in |
Bottom Width | 30 in |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 3 |
Standards | Osha |
Finish | Yellow Powder Coated |
Vertical Clearance | 28 in |
Step Tread | Perforated |
Color | Yellow |
Handrails Included | Yes |
Climbing Angle | 90 ? |
Ladder Tread | Perforated |
Item - Fixed Ladders | Standard 90 Angle Base Ladder - Perforated |
Description
Item Ladder, Overall Height 82 in, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 90 Degrees , Number of Steps 3, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 28 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 30 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- HIRSH Cabinet Dolly, Lateral Files, Storage Cabinets, Adjustable (15030)
- RWM Kingpinless Swivel Plate Caster, 2000 lb. (75-DUR-0825-S)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003242)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7507242)
- TRI-ARC 19 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFC1217-Y)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1122)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- Tri-Arc Fixed Ladders