Shop All Fixed Ladders
Tri-Arc
82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity
Mfr # UCL7503242
Zoro # G9825803
product price: $494.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Material Steel
- Number of Steps 3
- Overall Height 82 in
- Overall Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UCL7503242
- Zoro # G9825803
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 82 in |
Overall Width | 30 in |
Top Step Height | 30 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 10 in |
Manufacturers Warranty Length | 1 yr |
Platform Height | 30" |
Bottom Width | 30 in |
Details
Item | Ladder |
Load Capacity | 1,000 lb |
Material | Steel |
Number of Steps | 3 |
Standards | Osha |
Finish | Yellow Powder Coated |
Climbing Angle | 75 ? |
Color | Yellow |
Step Tread | Serrated |
Ladder Tread | Serrated |
Handrails Included | Yes |
Vertical Clearance | 28 in |
Item - Fixed Ladders | Standard 75 Angle Base Ladder - Serrated |
Description
Item Ladder, Overall Height 82 in, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 3, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 28 in, Color Yellow, Finish Powder Coated, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 30 in, Standards OSHA, Step Depth 10 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE2603DFX8)
- BISON LIFTING EQUIPMENT Remote Control for Hoist and Trolley (1-Speed) (Q400)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless Steel, 1/2"x3-3/8" (AZ50-338-SS)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 350 lb. (32J816)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- Tri-Arc Ladders