Shop All Rolling Ladders
Tri-Arc
82 in H Aluminum Rolling Ladder, 5 Steps, 350 lb Load Capacity
Mfr # WLAR105164-D5
Zoro # G0979898
product price: $548.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 28 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR105164-D5
- Zoro # G0979898
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 28 in |
Platform Width | 16 in |
Overall Height | 82 in |
Bottom Width | 22 in |
Base Depth | 58 in |
Overall Width | 22 in |
Step Width | 16 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 32 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 50 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 82 in, Number of Steps 5, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 28 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 58 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Fixed Hanger, 3 Lbs Ea (WS50-HG)
- WELLINGTON CORDAGE Wellington 10164 Rope, 3/8 in Dia, 125 ft L, Nylon, White (5221244)
- KFI Current Sportsman Mount (101840)
- STREN-FLEX Synthetic Web Sling, Type 8, 3 ft L, 6 in W, Nylon, Yellow (WB1-906-3)
- TRI-ARC 166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500530246)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104242-Y)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107246-Y)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D2)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- Tri-Arc Rolling Ladders