Shop All Rolling Ladders
This Product is Discontinued
Tri-Arc
82 in H Aluminum 5 Steps, 350 lb Load Capacity (Discontinued)
Mfr # WLAR105164
Zoro # G9906531
Item requires special delivery charges. A $299.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Platform Height 50 in
- Number of Steps 5
- Platform Depth 14 in
- Platform Width 16 in
- Step Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR105164
- Zoro # G9906531
- Country of Origin Unknown
- Category Rolling Ladders
Dimensions
Platform Height | 50 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 82 in |
Bottom Width | 22 in |
Base Depth | 44 in |
Step Depth | 7 in |
Overall Width | 22 in |
Handrail Height | 32 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Description
Alum 5 Step 16In Wide Ribbed Winrails
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.