Shop All Fixed Ladders
Tri-Arc
72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity
Mfr # URTL903
Zoro # G9823667
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Number of Steps 3
- Overall Height 72 in
- Overall Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # URTL903
- Zoro # G9823667
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 72 in |
Overall Width | 35 in |
Top Step Height | 30 in |
Step Width | 24 in |
Handrail Height | 42 in |
Step Depth | 1 5/8 in |
Platform Height | 30" |
Manufacturers Warranty Length | 1 yr |
Platform Length | 10 in |
Details
Item | Ladder |
Load Capacity | 500 lb |
Material | Aluminum |
Number of Steps | 3 |
Standards | ANSI, OSHA |
Finish | Aluminum Mill |
Vertical Clearance | 27 1/2 in |
Climbing Angle | 90 ? |
Step Tread | Serrated |
Handrails Included | Yes |
Ladder Tread | Serrated |
Color | Aluminum |
Item - Fixed Ladders | 90 Degree Incline Ladder |
Description
Item Ladder, Overall Height 72 in, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 90 Degrees , Number of Steps 3, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 27 1/2 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 30 in, Standards ANSI, OSHA, Step Depth 1 5/8 in, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Wheel; 4X1.25 Light Duty Polyolefin (Black), 3/8" Plain Bore (414PO82B)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 60" H, Y (DT460YRT)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,600 lb. Load Cap. (7999059)
- R.W. ROGERS CO Non-Nesting Platform Truck, 2000 lb. (RWR-FB-NN3060)
- TRI-ARC 19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0120-Y)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7503242)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- TRI-ARC 19 ft. Ladder, Standard Fixed Cage, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFC1120-Y)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- Tri-Arc Fixed Ladders