Shop All Fixed Ladders
Tri-Arc
72 in Ladder, Aluminum, 3 Steps, Aluminum Mill Finish, 500 lb Load Capacity
Mfr # URTL503
Zoro # G9823712
original price:
$963.31
5% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$914.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Number of Steps 3
- Overall Height 72 in
- Overall Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # URTL503
- Zoro # G9823712
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 72 in |
Overall Width | 35 in |
Top Step Height | 30 in |
Step Width | 36 in |
Handrail Height | 42 in |
Step Depth | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 35 in |
Platform Height | 30" |
Platform Depth | 10 in |
Platform Length | 10 in |
Details
Item | Ladder |
Load Capacity | 500 lb |
Material | Aluminum |
Number of Steps | 3 |
Standards | ANSI, OSHA |
Finish | Aluminum Mill |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Color | Aluminum |
Ladder Tread | Serrated |
Handrails Included | Yes |
Vertical Clearance | 27 1/2 in |
Item - Fixed Ladders | 50 Degree Incline Ladder |
Description
Item Ladder, Overall Height 72 in, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 50 Degrees , Number of Steps 3, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 27 1/2 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 30 in, Standards ANSI, OSHA, Step Depth 9 1/2 in, Step Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX66)
- ZORO SELECT Rigid Plate Caster, Rubber, 3 in., 125 lb. (1UKR6)
- MARTIN SPROCKET & GEAR 9" X 2" 226 Hanger, 9CH2264 (9CH2264)
- ZORO SELECT Rigging Line Rope, 1/2 in x 600 ft, Double (20TL66)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- TRI-ARC 19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0120-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- TRI-ARC 15 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFC1213-Y)
- QUAL-CRAFT Qualcraft Industries 2502 90-Degree Fixed-Angle Roofing Bracket With 6-Inch Platform (6281349)
- Tri-Arc Ladders