Shop All Rolling Ladders
Tri-Arc
72 in H Aluminum Rolling Ladder, 4 Steps
Mfr # WLAR104245-D4
Zoro # G0979861
Item requires special delivery charges. A $224.00 per item surcharge will be applied.
$768.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLAR104245-D4
- Zoro # G0979861
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 72 in |
Bottom Width | 32 in |
Base Depth | 44 in |
Handrail Height | 32 in |
Step Width | 24 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 32 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 72 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 21 in, Platform Width 24 in, Bottom Width 32 in, Base Depth 44 in, Overall Width 32 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIPPO HOPPER Hopper, Low Profile, 3/4 yd., 4500 lb. (HH08HD-48)
- PEERLESS CHAIN 5/8 ALLY SPAS, HDG, UPC, 8058603 (8058603)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Zinc Plated, 100' per Carton (T0750324N)
- ZORO SELECT Weep Cord, 7/32 in. x 100 ft., Solid (20TL83)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103166)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105246-D2)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D5)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107246-D2)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-XR)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity (KDRF110166)
- Tri-Arc Ladders