Shop All Fixed Ladders
Tri-Arc
7 ft Fixed Ladder, Aluminum, 4 Steps, Top Exit, Aluminum Finish, 300 lb Load Capacity
Mfr # WLA4WT
Zoro # G3443161
product price: $208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Aluminum
- Number of Steps 4
- Overall Height 7 ft
- Overall Width 21 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLA4WT
- Zoro # G3443161
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 7 ft |
Overall Width | 21 1/16 in |
Top Step Height | 3 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 4 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Aluminum |
Exit | Top |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Ladder |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Top, Overall Height 7 ft, Overall Width 21 1/16 in, Material Aluminum, Load Capacity 300 lb, Number of Steps 4, Top Step Height 3 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Aluminum, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Platform Truck W/Fold Handle (AFT-36-NM)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, 8022355 (8022355)
- LIFT-ALL Spring Latch, Stainless Steel, 5 t (5LKI)
- COTTERMAN 18 ft 3 in Fixed Ladder, Steel, 19 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F19S C1)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 12 ft. 6" Ladder, Walk-Thru Fixed, Steel, 10-Rung, Steel, 10 Steps, Top Exit, Safety Yellow Finish (WLFS0210-Y)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- Tri-Arc Ladders