Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # WLSR103166
Zoro # G3373609
product price: $327.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLSR103166
- Zoro # G3373609
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 20 in |
Base Depth | 27 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Width | 16 in |
Overall Width | 20 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 27 in, Overall Width 20 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sling, Wire Rope, 6 ft. (1DNE1)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EEF1-901-8)
- BACKES WOOD PRODUCTS Backes Wood Products 5.5X10.5X1 Wedge Blocks - 1" x 5.5" x 10.5", 30 Per Bundle (5.5X10.5X1)
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb. Load Capacity (18828)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (WLSR103162)
- TRI-ARC 86 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (KDTF105162)
- TRI-ARC 82 in H Aluminum Wheelbarrow Ladder, 5 Steps, 350 lb Load Capacity (WLARTR105164)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242)
- TRI-ARC 112 in H Aluminum Wheelbarrow Ladder, 8 Steps, 350 lb Load Capacity (WLARTR108245)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (1008R3232A3E30B4C1P6)
- Tri-Arc Ladders