Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # WLSR103162
Zoro # G3373520
product price: $243.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLSR103162
- Zoro # G3373520
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 20 in |
Base Depth | 27 in |
Overall Width | 20 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Handrail Height | 36 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 27 in, Overall Width 20 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Hook Safety Latch Kit, for 5UT25, etc. (400449)
- GREAT LAKES INDUSTRY Torque Limiter, 1-1/4in Bore Dia. (500 x 1.250)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 10PK (TS-41-10)
- ZORO SELECT NSF-Listed Plate Caster, 250 lb. Ld Rating, Delrin (P12S-PRP035D-12-TB)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (WLSR103166)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103242)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D3)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111246-D3)
- TRI-ARC 96 in H Steel Configurable Rolling Ladder, 6 Steps, 450 lb Load Capacity (UKDEC106246)
- COTTERMAN 31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (ST-320 A2 C21 P5)
- Tri-Arc Ladders