Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # KDSR103166
Zoro # G0980421
product price: $311.99
/ea
Item requires special delivery charges. A $224.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR103166
- Zoro # G0980421
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 66 in |
Bottom Width | 24 in |
Base Depth | 28 in |
Overall Width | 24 in |
Handrail Height | 36 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 24 in, Base Depth 28 in, Overall Width 24 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, WIR ROPE ASSY 16-125'W (38312)
- VESTIL Guard Rail System - Curved Rail (GR-H2R-CRV-BO-4-HDG)
- LITTLE GIANT Wheel Polyurethane, 5 in. x 1-1/4 in. (WHMP-05114)
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX74)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103162)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110246-D2)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-XR)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D5)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003242-D2)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDEC112242)
- EGA Industrial Rolling Ladder, 4 Steps, 24"W Perforated Tread, Handrails, 450 lbs. Capacity (B4026HSU)
- Tri-Arc Rolling Ladders