Shop All Rolling Ladders
Tri-Arc
66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity
Mfr # KDSR103246-D3
Zoro # G0978875
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$443.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # KDSR103246-D3
- Zoro # G0978875
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 66 in |
Bottom Width | 30 in |
Base Depth | 48 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 30 in |
Step Width | 24 in |
Handrail Height | 36 in |
Description
Rolling Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 66 in, Number of Steps 3, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 48 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- DAYTON Roller Stand, Gray, 1103 lb. Capacity (53UH23)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for all 3 ton GX Clamps, except RPC (6506031)
- PEERLESS CHAIN 1/4-6MM S/S SPAS-A316, UPC, H8624-0440 (H8624-0440)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-XR)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104242-Y)
- TRI-ARC Sixteen Step All Directional 24Inw Grip (KDED116242)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-XR)
- COTTERMAN 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1004N2630A3E10B3C1P6)
- Tri-Arc Rolling Ladders