Shop All Fixed Ladders
Tri-Arc
62 in Ladder, Aluminum, 2 Steps, Aluminum Mill Finish, 500 lb Load Capacity
Mfr # URTL502
Zoro # G9823721
product price: $710.99
/ea
Item requires special delivery charges. A $440.00 per item surcharge will be applied.
$710.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Aluminum
- Number of Steps 2
- Overall Height 62 in
- Overall Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # URTL502
- Zoro # G9823721
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 62 in |
Overall Width | 35 in |
Top Step Height | 20 in |
Step Width | 36 in |
Handrail Height | 42 in |
Platform Height | 20" |
Platform Depth | 10 in |
Step Depth | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bottom Width | 35 in |
Platform Length | 10 in |
Details
Item | Ladder |
Load Capacity | 500 lb |
Material | Aluminum |
Number of Steps | 2 |
Standards | ANSI, OSHA |
Finish | Aluminum Mill |
Item - Fixed Ladders | 50 Degree Incline Ladder |
Step Tread | Serrated |
Climbing Angle | 50 ? |
Color | Aluminum |
Ladder Tread | Serrated |
Vertical Clearance | 17 1/2 in |
Handrails Included | Yes |
Description
Item Ladder, Overall Height 62 in, Overall Width 35 in, Step Tread Serrated, Load Capacity 500 lb, Material Aluminum, Climbing Angle 50 Degrees , Number of Steps 2, Configurable Platform Series U-Design Rooftop Platforms, Vertical Clearance 17 1/2 in, Color Aluminum, Finish Aluminum Mill, Handrail Height 42 in, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 20 in, Standards ANSI, OSHA, Step Depth 9 1/2 in, Step Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Floor Truck Lock, 4" (FLPLS4)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2800 lb (38EEX2)
- KINEDYNE Winch Strap, with Flat Hook, 2"X27ft., (222720)
- ZORO SELECT Twine, Polypropylene, Dia, 6500 ft. (18825)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- TRI-ARC 32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1229)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 29 ft Fixed Ladder with Safety Cage, Steel, 26 Steps, Top Exit, Gray Powder Coated Finish (WLFC1226)
- COTTERMAN 22 ft 3 in Fixed Ladder with Safety Cage, Steel, 23 Steps, Top Exit, Powder Coated Finish (M23SC C1)
- Tri-Arc Ladders