Shop All Rolling Ladders
Tri-Arc
62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity
Mfr # WLAR103244-D4
Zoro # G0977831
product price: $504.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$504.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 21 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR103244-D4
- Zoro # G0977831
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 21 in |
Platform Width | 24 in |
Overall Height | 62 in |
Bottom Width | 29 in |
Base Depth | 38 in |
Step Depth | 7 in |
Step Width | 24 in |
Handrail Height | 32 in |
Overall Width | 29 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Aluminum, Platform Height 30 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 62 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 38 in, Overall Width 29 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPULL WINCHES Hand Winch, 660 lb. 1st Layer Ld Cap. (GM-3-SI)
- RUBBERMAID COMMERCIAL Spigot (FG3358L60000)
- PIONEER Holdown Assemblies, Holdown Conversion W (PIMF0028AR)
- CROSBY Swivel Hook, Carbon Steel, 15,000 lb., Red (1048657)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- TRI-ARC 156 in H Steel Stock Picking Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSP112242)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D3)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106162)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107245-D4)
- TRI-ARC Rolling Ladder, 3 Steps, Serrated Tread (WLAR003165)
- Tri-Arc Ladders