Shop All Rolling Ladders
Tri-Arc
62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity
Mfr # WLAR103165-D5
Zoro # G0979855
product price: $482.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 28 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR103165-D5
- Zoro # G0979855
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 28 in |
Platform Width | 16 in |
Overall Height | 62 in |
Bottom Width | 22 in |
Base Depth | 45 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 22 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Step Width | 16 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 30 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 62 in, Number of Steps 3, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 16 in, Bottom Width 22 in, Base Depth 45 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Cargo Strap, Ratchet, 8 ft., 833 lb. (SLTHS108RR)
- LIFT-ALL Web Sling, Type 4, 5 ft L, 6 in W, Polyester, Silver (EE1806TTX5)
- ZORO SELECT Plate Caster, Swivel, Nylon, 2-1/2 in, 550 lb, D (TSSU 063 GN1S)
- J.W. WINCO JW Winco GN1804.1-M25X1.5 Spanner Locknut (1804.1-M25X1.5)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500520246)
- TRI-ARC 132 in H Aluminum Rolling Ladder, 10 Steps, 350 lb Load Capacity (WLAR110245-D5)
- TRI-ARC 64 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDMF104166)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-D3)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002165-D4)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500520242)
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A1E10B8C1P6)
- Tri-Arc Rolling Ladders