Shop All Ladder Accessories
Tri-Arc
60in.H, Support Leg for Spans Beynd 120in
Mfr # URTSL60
Zoro # G2229501
product price: $211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Width 36 in
- For Use With U-Design Rooftop Platforms with Greater Than 120 in Span Length Required
- Load Capacity 500 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # URTSL60
- Zoro # G2229501
- Country of Origin United States
- Category Ladder Accessories
Dimensions
Overall Height | 60 in |
Overall Width | 36 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Support Leg |
For Use With | U-Design Rooftop Platforms with Greater Than 120 in Span Length Required |
Load Capacity | 500 lb |
Material | Aluminum |
Color | Aluminum |
Standards | ANSI, OSHA |
Finish | Aluminum Mill |
Description
Item Support Leg, Material Aluminum, Overall Height 60 in, Overall Width 36 in, Configurable Platform Series U-Design Rooftop Platforms, Load Capacity 500 lb, Color Aluminum, Finish Aluminum Mill, Manufacturers Warranty Length 1 yr, Standards ANSI, OSHA, For Use With U-Design Rooftop Platforms with Greater Than 120 in Span Length Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLORMADE-ADIDAS Taylor Made 19 in. Dia. x 0.62 in. Wheel for 1060 Cart (TAM1060W)
- KELLEY ATLANTIC Holdown Springs, Handle Return Spring (060-021)
- BIL-JAX Side Bracket - Saddle Hanger w/Plate End - 21" (0039-621)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 500 ft (ZAG018316-77-GPB-500)
- TRI-ARC Stair Unit, 4 Steps, 36" Overall Height (MPASSW4)
- TRI-ARC Stair Unit, 3 Steps, 27" Overall Height (MPASSW3)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSC34-AS)
- TRI-ARC Configurable Crossover Ladder, 70 In. H (ULK0724)
- TRI-ARC Mobile Step Stand, Steel, Perforated, 16inW (WLSR001166)
- TRI-ARC Stair Unit, Alum, 2 to 3 Steps, 1000 lb Cap (TAVSO23-AS)
- WERNER FG Extension Ladder and Safety Labels (LFE100)
- Tri-Arc Ladders