Shop All Rolling Ladders
Tri-Arc
54 in H Steel Tilt and Roll Ladder, 3 Steps, 300 lb Load Capacity
Mfr # KDMF103166
Zoro # G3518532
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 30 in
- Number of Steps 3
- Platform Depth 10 in
- Platform Width 16 in
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDMF103166
- Zoro # G3518532
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 30 in |
Platform Depth | 10 in |
Platform Width | 16 in |
Overall Height | 54 in |
Bottom Width | 21 in |
Base Depth | 27 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 21 in |
Handrail Height | 24 in |
Description
Tilt and Roll Ladder, Material Steel, Platform Height 30 in, Handrails Included Yes, Handrail Height 24 in, Overall Height 54 in, Number of Steps 3, Unassembled, Load Capacity 300 lb, Step Tread Perforated, Platform Depth 10 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 27 in, Overall Width 21 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation None, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT Swivel Stem Caster, Poly, 4 in., 275 lb., Gry (20TM25)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- ZORO SELECT Cube Truck, 3/4 cu. yd., 600 lb. Cap, Black (36FL02)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- TRI-ARC 96 in H Steel Tilt and Roll Ladder, 6 Steps, 450 lb Load Capacity (KDTF106166)
- TRI-ARC 122 in H Aluminum Rolling Ladder, 9 Steps, 350 lb Load Capacity (WLAR109245-D5)
- TRI-ARC 136 in H Steel Stock Picking Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSP110246)
- TRI-ARC 116 in H Steel All Direction Ladder, 8 Steps, 450 lb Load Capacity (KDED108242)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-D2)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A1E10B4C1P6)
- Tri-Arc Ladders