Shop All Rolling Ladders
Tri-Arc
52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity
Mfr # WLAR102245-D5
Zoro # G0979819
product price: $488.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$488.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 28 in
- Platform Width 24 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR102245-D5
- Zoro # G0979819
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 28 in |
Platform Width | 24 in |
Overall Height | 52 in |
Bottom Width | 29 in |
Base Depth | 37 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 29 in |
Step Width | 24 in |
Handrail Height | 32 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 20 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 52 in, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 28 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 37 in, Overall Width 29 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjustable Spreader Beam, 2500 lb., 78" (SBM-25)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Black, SS (BBS18SBK)
- US CARGO CONTROL 41" Rubber Tarp Straps (Box of 50) - Natural Rubber (RT41CR50)
- EGA Post Protector, 8" Fits 3" Columns (5208)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102244-D5)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113242-XR)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDEC105246)
- TRI-ARC 156 in H Steel All Direction Ladder, 12 Steps, 450 lb Load Capacity (KDED112246)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDEC115246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 600 lb Load Capacity (KDHD106246)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A1E30B4C2P6)
- Tri-Arc Rolling Ladders