Shop All Rolling Ladders
Tri-Arc
52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity
Mfr # WLAR102165
Zoro # G6525994
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$313.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 14 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLAR102165
- Zoro # G6525994
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 14 in |
Platform Width | 16 in |
Overall Height | 52 in |
Bottom Width | 20 in |
Base Depth | 23 in |
Overall Width | 20 in |
Step Depth | 7 in |
Step Width | 16 in |
Handrail Height | 32 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Aluminum, Platform Height 20 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 52 in, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 23 in, Overall Width 20 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- DAYTON Web Sling, Type 3, 18 ft L, 2 in W, Polyester, Yellow (1DNJ9)
- NEW ENGLAND ROPE Accessory Cord 4mm 300 Foot (C3804-04-00300)
- ABUS Wall and Floor Anchor (WBA-100)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps, 300 lb Load Capacity (KDMF103166)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDEC109246)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003166-D2)
- TRI-ARC 106 in H Steel Tilt and Roll Ladder, 7 Steps, 450 lb Load Capacity (KDRF107166)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- BALLYMORE 103 in H Steel Folding Rolling Ladder, 7 Steps, 350 lb Load Capacity (FAWL-7-P)
- Tri-Arc Rolling Ladders