Shop All Rolling Ladders
Tri-Arc
52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity
Mfr # WLAR102164-D4
Zoro # G0979749
product price: $412.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$412.99
Free 30-Day Returns
Key Features
- Platform Height 20 in
- Number of Steps 2
- Platform Depth 21 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR102164-D4
- Zoro # G0979749
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20 in |
Platform Depth | 21 in |
Platform Width | 16 in |
Overall Height | 52 in |
Bottom Width | 20 in |
Base Depth | 30 in |
Step Depth | 7 in |
Handrail Height | 32 in |
Step Width | 16 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 20 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 20 in, Handrails Included Yes, Handrail Height 32 in, Overall Height 52 in, Number of Steps 2, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 30 in, Overall Width 20 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Tilt Truck, Heavy-Duty, 5/8 cu. yd., Black (5/8CU-HD BLACK)
- R.W. ROGERS CO Poly Furniture Dolly, Orange, 18" X 30 (DOL-1830OE(KT))
- HAMILTON Metal Wheel, 16X3 1-1/4Tprd (W-1630-MT-1-1/4)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 800 lb Load Capacity (2607R2630A6E12B4W5C1P6)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500540246)
- TRI-ARC 112 in H Aluminum Rolling Ladder, 8 Steps, 350 lb Load Capacity (WLAR108245-D5)
- TRI-ARC 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115246-XR)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246-D2)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500530246)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106166-D2)
- TRI-ARC Sixteen Step All Directional 24Inw Grip (KDED116242)
- Tri-Arc Ladders