Shop All Rolling Ladders
Tri-Arc
40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity
Mfr # KDSR004246-D2
Zoro # G0980631
original price:
$478.12
10% off
new price: $428.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$428.99
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 20 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR004246-D2
- Zoro # G0980631
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 20 in |
Platform Width | 24 in |
Overall Height | 40 in |
Bottom Width | 30 in |
Base Depth | 45 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 30 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 40 in, Handrails Included No, Overall Height 40 in, Number of Steps 4, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 20 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 45 in, Overall Width 30 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Spring-Loaded Casters, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Crutch Tips, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 1X 10'X 1,500# Ratchet Strap / 2 Pk, 2PK (S10002)
- ZORO SELECT Swivl Plat Caster, Poly, 6 in., 1750 lb., A (1NVR9)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9003246)
- VESTIL ADDITIONAL LOWER BAIL 6 X 7 X 15.75 (SM-LB-80)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D2)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107246)
- TRI-ARC 72 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity (WLAR104165-D4)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 3-Step (KDEC103246-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107162-D3)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107245-D4)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214X)
- Tri-Arc Ladders