Shop All Rolling Ladders
Tri-Arc
40 in H Aluminum Rolling Ladder, 4 Steps, 350 lb Load Capacity
Mfr # WLAR004164-D4
Zoro # G0979660
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 40 in
- Number of Steps 4
- Platform Depth 21 in
- Platform Width 16 in
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLAR004164-D4
- Zoro # G0979660
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 40 in |
Platform Depth | 21 in |
Platform Width | 16 in |
Overall Height | 40 in |
Bottom Width | 21 in |
Base Depth | 43 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 22 in |
Step Width | 16 in |
Step Depth | 7 in |
Description
Rolling Ladder, Material Aluminum, Platform Height 40 in, Handrails Included No, Overall Height 40 in, Number of Steps 4, Assembled, Load Capacity 350 lb, Step Tread Ribbed, Platform Depth 21 in, Platform Width 16 in, Bottom Width 21 in, Base Depth 43 in, Overall Width 22 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Spring-Loaded Casters, Finish Aluminum Mill, Color Aluminum, Standards ANSI, OSHA, Includes Crutch Tips, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Caster w/Break (36CF81)
- GLADIATOR CARGO NETS SafetyWeb Cargo Net: Extra Large (10' x 12' ft.) (XSW-100)
- PROSOURCE Bed Roller 2-1/4 Wd Wheel (JC-C01-PS)
- PEERLESS Strap Wide Handle Ratchet 2 x 27 Yellow (CC2627)
- TRI-ARC 132 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109242-XR)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-D3)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103164-D4)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-D3)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107165-D4)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 600 lb Load Capacity (KDHD109246)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- Tri-Arc Ladders