Shop All Fixed Ladders
Tri-Arc
4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish
Mfr # WLFS0105-Y
Zoro # G2281443
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 5
- Overall Height 4 ft.
- Overall Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFS0105-Y
- Zoro # G2281443
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 4 ft. |
Overall Width | 25 in |
Top Step Height | 4 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Ladder,Steel,Standard Fixed,5-Rung |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 5 |
Walk-Thru Included | No |
Standards | ANSI; OSHA Compliant |
Rung/Step Spacing | 12 in |
Finish | Safety Yellow |
Exit | Top |
Item - Fixed Ladders | Fixed Ladder |
Rung Spacing | 12" |
Ladder Tread | Steps-Grip Strut Tread |
Description
Fixed Ladder, Walk-Thru Included No, Exit Top, Overall Height 5 ft, Overall Width 25 in, Material Steel, Load Capacity 500 lb, Number of Steps 5, Top Step Height 4 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Safety Yellow, Standards ANSI; OSHA Compliant, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- ZORO SELECT Safety Railing, OAL60In, OAH42In, Alum (5NPN5)
- VESTIL Horizontal Plate Clamp (HPC-40)
- CAMPBELL CHAIN & FITTINGS 3/8" x 1-5/8" Repair Link, Steel, Zinc Plated (5800924)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 6 ft. 6" Ladder, Walk-Thru Fixed, Steel, 4-Rung, Steel, 4 Steps, Top Exit, Safety Yellow Finish (WLFS0204-Y)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- WERNER Straight Ladder, Fiberglass, 300 lb. Load Capacity (D6208-1)
- Tri-Arc Ladders