Shop All Fixed Ladders
Tri-Arc
32 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1229
Zoro # G2232268
product price: $2,969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,969.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 29
- Overall Height 32 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1229
- Zoro # G2232268
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 32 ft |
Overall Width | 36 in |
Top Step Height | 28 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 28 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 29 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Color | Gray |
Rung Spacing | 12" |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Climbing Angle | 90 ? |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 32 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 29, Top Step Height 28 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" x 1-5/8" Repair Link, Steel, Zinc Plated (5800924)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 10 ft. (932SGGW10X10)
- US ROTO MOLDING 2 Step Plastic Step Stand - Yellow 21"W x 24-1/2"D x 19-1/2"H - ST-2 YEL (ST-2 YEL)
- MAASDAM Rope Ratchet Puller, 50 ft., 19" Handle L (A-50)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- TRI-ARC 82 in Ladder, Aluminum, 4 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL504)
- TRI-ARC 14 ft. Ladder, Steel, Standard Fixed, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0115-Y)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- TRI-ARC 12 ft. Ladder, Steel, Standard Fixed, 13-Rung, Steel, 13 Steps, Safety Yellow Finish (WLFS0113-Y)
- COTTERMAN 17 ft 8 in Fixed Ladder, Steel, 15 Steps, Forward Exit, Powder Coated Finish, 300 lb Load Capacity (F15W C1)
- Tri-Arc Fixed Ladders