Shop All Fixed Ladders
Tri-Arc
30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1227
Zoro # G2232286
original price:
$2,743.99
9% off
new price: $2,476.99
/ea
Item requires special delivery charges. A $1,055.00 per item surcharge will be applied.
$2,476.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 27
- Overall Height 30 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1227
- Zoro # G2232286
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 30 ft |
Overall Width | 36 in |
Top Step Height | 26 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 26 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 27 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Climbing Angle | 90 ? |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Rung Spacing | 12" |
Color | Gray |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 30 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 27, Top Step Height 26 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- WARWOOD TOOL 36 Manhole Cover Lifter Bar (45460)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- LITTLE GIANT LADDERS Multipurpose Ladder, Extension, Stepladder Configuration, 6 ft 10 in, Fiberglass (13470-001)
- TRI-ARC 8 ft. 6" Ladder, Walk-Thru Fixed, Steel, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0206-Y)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 11 ft. 6" Ladder, Walk-Thru Fixed, Steel, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0209-Y)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- Tri-Arc Fixed Ladders