Shop All Fixed Ladders
Tri-Arc
28 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1225
Zoro # G2232301
product price: $2,519.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
$2,519.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 25
- Overall Height 28 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1225
- Zoro # G2232301
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 28 ft |
Overall Width | 36 in |
Top Step Height | 24 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 24 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 25 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Color | Gray |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 28 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 25, Top Step Height 24 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Eye Hoist Hook, 2 Ton, 100 Grade, Eyelet Attachment, 24, Forged Alloy Steel, Painted Orange, 3924415PL (3924415PL)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- ZORO SELECT Swivel NSF-Listed Plate Castr, Polyolfin, 3 in, 210 lb (1UKT2)
- NITE IZE 2.8" L, Aluminum, Black (C9L-02-01)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003242)
- TRI-ARC 17 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFC1215-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 25 Steps, Top Exit, Gray Powder Coated Finish (WLFC1125)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1122)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- TRI-ARC 10 ft. Ladder, Standard Fixed Cage, Steel, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFC1111-Y)
- EGA Fixed Dock Ladder, Walk Through, 3 Steps, Top Step Height 2'6", Overall Length 6' (MDT03)
- Tri-Arc Ladders