Shop All Fixed Ladders
Tri-Arc
26 ft. Ladder, Standard Fixed Cage, Steel, 27-Rung, Steel, 27 Steps, Safety Yellow Finish
Mfr # WLFC1127-Y
Zoro # G2281139
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,605.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 27
- Overall Height 26 ft.
- Top Step Height 26 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFC1127-Y
- Zoro # G2281139
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 26 ft. |
Top Step Height | 26 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Standard Fixed Cage,Steel,27-Rung |
Material | Steel |
Number of Steps | 27 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Cage Ladder |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Standard Fixed Cage,Steel,27-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Phenolic Wheels, 5"x2" (1725-RB/S6H)
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- TRI-ARC 156 in H Steel Configurable Rolling Ladder, 12 Steps, 450 lb Load Capacity (UKDEC112242)
- ZORO SELECT 2" x 120 ft. Heavy Duty Plastic Chain - Yellow, Pail (51002-P)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- TRI-ARC 25 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 23-Rung, Steel, 23 Steps, Safety Yellow Finish (WLFC1223-Y)
- TRI-ARC 21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0219-Y)
- TRI-ARC 82 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9004246)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003246)
- TRI-ARC 21 ft Fixed Ladder with Safety Cage, Steel, 18 Steps, Top Exit, Gray Powder Coated Finish (WLFC1218)
- Tri-Arc Ladders