Shop All Fixed Ladders
Tri-Arc
25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1222
Zoro # G2232338
product price: $2,146.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
$2,146.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 22
- Overall Height 25 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1222
- Zoro # G2232338
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 25 ft |
Overall Width | 36 in |
Top Step Height | 21 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 21 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 22 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Rung Spacing | 12" |
Climbing Angle | 90 ? |
Color | Gray |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 25 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 22, Top Step Height 21 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Winch Strap w/Snap Hook, 1333 lb., 20 ft. (29007)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (3A787)
- MARATHON INDUSTRIES Marathon 8 x 1.75 Semi-Pneumatic Ribbed Tread Tire (00431)
- WARN INDUSTRIES WINCH ACCESSORIES, WINCH HOOK (92090)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- TRI-ARC 19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0120-Y)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 30 ft Fixed Ladder with Safety Cage, Steel, 27 Steps, Top Exit, Gray Powder Coated Finish (WLFC1227)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- Tri-Arc Fixed Ladders