Shop All Fixed Ladders
Tri-Arc
23 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1124
Zoro # G2232511
original price:
$2,436.94
27% off
new price: $1,778.99
/ea
Item requires special delivery charges. A $835.00 per item surcharge will be applied.
$1,778.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 24
- Overall Height 23 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1124
- Zoro # G2232511
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 23 ft |
Overall Width | 36 in |
Top Step Height | 23 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 23 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 24 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Rung Spacing | 12" |
Color | Gray |
Item - Fixed Ladders | Fixed Cage Ladder |
Climbing Angle | 90 ? |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 23 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 24, Top Step Height 23 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- VESTIL Pallet Lifter (HDP-2-42)
- THERN PEDESTAL BASE - GRAY EPOXY FINISH - (5BP10X)
- RICHELIEU 2 in Dual Wheel Caster with Plate Black (F48039)
- TRI-ARC 62 in Ladder, Aluminum, 2 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL502)
- TRI-ARC 82 in Ladder, Steel, 3 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5003246)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9008246)
- TRI-ARC 19 ft. Ladder, Steel, Standard Fixed, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFS0120-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- EGA Fixed Dock Ladder, Side Step, 4 Steps, 8 Rungs, Overall Length 7'6" (MDS04)
- Tri-Arc Ladders