Shop All Fixed Ladders
Tri-Arc
23 ft Fixed Ladder with Safety Cage, Steel, 20 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1220
Zoro # G2232356
product price: $1,464.99
/ea
Item requires special delivery charges. A $960.00 per item surcharge will be applied.
$1,464.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 20
- Overall Height 23 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1220
- Zoro # G2232356
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 23 ft |
Overall Width | 36 in |
Top Step Height | 19 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Manufacturers Warranty Length | 1 yr |
Tread Depth | 3/4" |
Ladder Height | 19 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 20 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Rung Spacing | 12" |
Climbing Angle | 90 ? |
Color | Gray |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 23 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 20, Top Step Height 19 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-95)
- LISTA Aluminum Drawer Divider (D150-18)
- THERN Davit Crane Up To 850Lb Cap W/ 4Wp2-K El (5PF5-E2)
- DAYTON Electric Chain Hoist, 800 lb, 15 ft, Hook Mounted - No Trolley, 115V, Red (2GTD4)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7505246)
- TRI-ARC 8 ft. Ladder, Steel, Standard Fixed, 9-Rung, Steel, 9 Steps, Safety Yellow Finish (WLFS0109-Y)
- TRI-ARC 102 in Ladder, Aluminum, 6 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL506)
- TRI-ARC 17 ft. 6" Ladder, Walk-Thru Fixed, Steel, 15-Rung, Steel, 15 Steps, Safety Yellow Finish (WLFS0215-Y)
- VESTIL 77-1/2" Dock Ladder, Walk-Through Style, 3 Step, Steel, 3 Steps, Baked-In Powder Coated Finish (DKL-3)
- Tri-Arc Ladders