Shop All Fixed Ladders
Tri-Arc
21 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1122
Zoro # G2232539
product price: $1,549.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$1,549.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 22
- Overall Height 21 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1122
- Zoro # G2232539
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 21 ft |
Overall Width | 36 in |
Top Step Height | 21 ft |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 21 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 22 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Color | Gray |
Item - Fixed Ladders | Fixed Cage Ladder |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included No, Exit Top, Overall Height 21 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 22, Top Step Height 21 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 133 in H Aluminum Wheelbarrow Ladder, 10 Steps, 300 lb Load Capacity (ALWB-10G)
- US CARGO CONTROL 4" x 30' Winch Strap with Wire Hook, 430WH (430WH)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- SUMNER Material Lift, Cap. 1100 lb, Invertible (783067)
- TRI-ARC 19 ft. Ladder, Standard Fixed Cage, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish (WLFC1120-Y)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- TRI-ARC 62 in Ladder, Aluminum, 2 Steps, Aluminum Mill Finish, 500 lb Load Capacity (URTL502)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- Tri-Arc Fixed Ladders