Shop All Fixed Ladders
Tri-Arc
21 ft. 6" Ladder, Walk-Thru Fixed, Steel, 19-Rung, Steel, 19 Steps, Safety Yellow Finish
Mfr # WLFS0219-Y
Zoro # G2281942
product price: $1,096.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,096.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 19
- Overall Height 21 ft. 6"
- Top Step Height 18 ft.
- Walk-Thru Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFS0219-Y
- Zoro # G2281942
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 21 ft. 6" |
Top Step Height | 18 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Walk-Thru Fixed,Steel,19-Rung |
Material | Steel |
Number of Steps | 19 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Ladder Tread | Steps-Grip Strut Tread |
Description
Ladder,Walk-Thru Fixed,Steel,19-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roller Stand, V Style, H to 38 1/2 In (STAND-V)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- MASTER MAGNETICS Master Magnetics ML74C HD Bulk Parts Lifter 8 to 9 Lb. Pull with Nylon Base (ML74C)
- LITTLE GIANT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GLF-2448-9PM)
- TRI-ARC 20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1121-Y)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- TRI-ARC 16 ft. 6" Ladder, Walk-Thru Fixed, Steel, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0214-Y)
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- Tri-Arc Ladders