Shop All Rolling Ladders
Tri-Arc
20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity
Mfr # WLAR002244-D4
Zoro # G0979548
original price:
$394.99
6% off
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 20"
- Number of Steps 2
- Platform Depth 28 in
- Platform Width 21"
- Load Capacity 350 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLAR002244-D4
- Zoro # G0979548
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 20" |
Platform Depth | 28 in |
Platform Width | 21" |
Overall Height | 20 in |
Bottom Width | 29 in |
Base Depth | 30 in |
Top Step Depth | 21 in |
Manufacturers Warranty Length | 1 yr |
Top Step Height | 20 in |
Step Width | 24 in |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 20 in, Material Aluminum, ANSI Type A14.11, Load Capacity 350 lb, Top Step Height 20 in, Top Step Depth 21 in, Bottom Width 29 in, Base Depth 30 in, Color Aluminum, Finish Aluminum Mill, Includes Crutch Tips, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Ladder Actuation Spring-Loaded Casters, Step Tread Ribbed, Net Weight 26 lb, Step Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- BAUER LADDER Folding Cable Hooks for Fiberglass Extension Ladders, PR (07001)
- CAMPBELL CHAIN & FITTINGS Chain, 20ft, 3/16in, Proof Coil, Zinc Plated (T0143220)
- RWM Kingpinless Swivel Plate Caster, 6000 lb. (75-FSR-0630-S)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112242)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 5-Step (KDEC105162-Y)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- TRI-ARC 136 in H Steel Tilt and Roll Ladder, 10 Steps, 450 lb Load Capacity (KDRF110166)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108242-D3)
- TRI-ARC 62 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (WLAR103245-D4)
- BALLYMORE 133 in H Steel Wheelbarrow Ladder, 10 Steps, 350 lb Load Capacity (S/B FAWL-10-X)
- Tri-Arc Ladders