Shop All Fixed Ladders
Tri-Arc
20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish
Mfr # WLFC1121-Y
Zoro # G2281017
product price: $1,550.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,550.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 21
- Overall Height 20 ft.
- Top Step Height 20 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1121-Y
- Zoro # G2281017
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 20 ft. |
Top Step Height | 20 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Standard Fixed Cage,Steel,21-Rung |
Material | Steel |
Number of Steps | 21 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Cage Ladder |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Standard Fixed Cage,Steel,21-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Swivel Caster (S004)
- S.E. TOOLS Flex Wire Magnet, 900WF (SES900WF)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, Nylon (BBS36NW)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1801DTX6)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- TRI-ARC 13 ft. Ladder, Steel, Standard Fixed, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFS0114-Y)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- TRI-ARC 9 ft. Ladder, Steel, Standard Fixed, 10-Rung, Steel, 10 Steps, Safety Yellow Finish (WLFS0110-Y)
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- COTTERMAN 14 ft 3 in Fixed Ladder, Steel, 15 Steps, Side Step Exit, Powder Coated Finish, 300 lb Load Capacity (F15S C1)
- Tri-Arc Ladders