Shop All Fixed Ladders
Tri-Arc
20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish
Mfr # WLFS0218-Y
Zoro # G2281811
product price: $898.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$898.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 18
- Overall Height 20 ft. 6"
- Top Step Height 17 ft.
- Walk-Thru Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFS0218-Y
- Zoro # G2281811
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 20 ft. 6" |
Top Step Height | 17 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Walk-Thru Fixed,Steel,18-Rung |
Material | Steel |
Number of Steps | 18 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Walk-Thru Fixed,Steel,18-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120 in. L x 2 in. H (61G13182-10)
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- US CARGO CONTROL Piano Moving Strap (PS1001)
- POST GUARD Bollard, Bolt Down, 4x42, Yellow (BDB4-42)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 13 ft. 6" Ladder, Walk-Thru Fixed, Steel, 11-Rung, Steel, 11 Steps, Top Exit, Safety Yellow Finish (WLFS0211-Y)
- TRI-ARC 5 ft. Ladder, Steel, Standard Fixed, 6-Rung, Steel, 6 Steps, Top Exit, Safety Yellow Finish (WLFS0106-Y)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- Tri-Arc Fixed Ladders