Shop All Fixed Ladders
Tri-Arc
19 ft. Ladder, Standard Fixed Cage, Steel, 20-Rung, Steel, 20 Steps, Safety Yellow Finish
Mfr # WLFC1120-Y
Zoro # G2280962
product price: $1,762.99
/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.
$1,762.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 20
- Overall Height 19 ft.
- Top Step Height 19 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1120-Y
- Zoro # G2280962
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 19 ft. |
Top Step Height | 19 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Standard Fixed Cage,Steel,20-Rung |
Material | Steel |
Number of Steps | 20 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Cage Ladder |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Standard Fixed Cage,Steel,20-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Poly, 8 in., 1550 lb. (S-WH-8DB)
- DAYTON Drum Lifter, 1 Drum, 30 or 55 gal, 1100 lb (21VG47)
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1121-Y)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9005246)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7506246)
- Tri-Arc Ladders