Shop All Fixed Ladders
Tri-Arc
19 ft Fixed Ladder with Safety Cage, Steel, 16 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1216
Zoro # G2232399
product price: $1,757.99
/ea
Item requires special delivery charges. A $1,400.00 per item surcharge will be applied.
$1,757.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 16
- Overall Height 19 ft
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1216
- Zoro # G2232399
- Country of Origin Viet Nam
- Category Fixed Ladders
Dimensions
Overall Height | 19 ft |
Overall Width | 36 in |
Top Step Height | 15 ft |
Step Width | 18 in |
Handrail Height | 42 in |
Rung Dia. | 3/4 in |
Tread Depth | 3/4" |
Manufacturers Warranty Length | 1 yr |
Ladder Height | 15 ft |
Details
Item | Fixed Ladder with Safety Cage |
Load Capacity | 500 lb |
Material | Steel |
Number of Steps | 16 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Rung/Step Spacing | 12 in |
Finish | Gray Powder Coated |
Exit | Top |
Item - Fixed Ladders | Walk-Thru Fixed Cage Ladder |
Climbing Angle | 90 ? |
Rung Spacing | 12" |
Color | Gray |
Description
Fixed Ladder with Safety Cage, Walk-Thru Included Yes, Exit Top, Overall Height 19 ft, Overall Width 36 in, Material Steel, Load Capacity 500 lb, Number of Steps 16, Top Step Height 15 ft, Rung Dia. 3/4 in, Rung/Step Spacing 12 in, Step Width 18 in, Finish Gray Powder Coated, Standards OSHA and ANSI, Manufacturers Warranty Length 1 yr, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2, Red (BOL-36-4.5-RED)
- DAYTON Roller Kit (MH4ECW602G)
- KEEPER 6-1/4" Diameter Rotating D-Ring Anchor, Recessed, 1666Lbs WLL (89315)
- ZORO SELECT Screw, M6x10 (MH4DZR803G)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- TRI-ARC 32 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 30-Rung, Steel, 30 Steps, Safety Yellow Finish (WLFC1230-Y)
- TRI-ARC 18 ft Fixed Ladder with Safety Cage, Steel, 15 Steps, Top Exit, Gray Powder Coated Finish (WLFC1215)
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- LOUISVILLE Straight Ladder, Fiberglass, Orange Finish, 300 lb Load Capacity (FE3110)
- Tri-Arc Fixed Ladders