Shop All Fixed Ladders
Tri-Arc
19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish
Mfr # WLFS0217-Y
Zoro # G2281778
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 17
- Overall Height 19 ft. 6"
- Top Step Height 16 ft.
- Walk-Thru Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFS0217-Y
- Zoro # G2281778
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 19 ft. 6" |
Top Step Height | 16 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Walk-Thru Fixed,Steel,17-Rung |
Material | Steel |
Number of Steps | 17 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Ladder Tread | Steps-EZY Tread |
Description
Ladder,Walk-Thru Fixed,Steel,17-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDE-4248-6PH-2FL)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Black (87502019090)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 2" x 8' - 1-ply (EN1-902-08-T5)
- TRI-ARC 12 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1113)
- TRI-ARC 92 in Ladder, Steel, 5 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7505246)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- TRI-ARC 20 ft. Ladder, Standard Fixed Cage, Steel, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1121-Y)
- TRI-ARC 102 in Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5006246)
- TRI-ARC 112 in Ladder, Steel, 7 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL9007246)
- EGA PRODUCTS Custom Work Platform, 2 Steps, Modular, 35"W x 77"L Platform, Adjustable to 18"-21"H, Style 3 (CW3-21-2-6)
- Tri-Arc Fixed Ladders