Shop All Rolling Ladders
Tri-Arc
186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity
Mfr # KDSR115246-D3
Zoro # G2232645
product price: $1,576.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
$1,576.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR115246-D3
- Zoro # G2232645
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 186 in |
Bottom Width | 40 in |
Base Depth | 130 in |
Step Width | 24 in |
Overall Width | 40 in |
Handrail Height | 36 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 186 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 130 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Rigid, w/6x2" Solid Elastomer Wheel, Durometer: 75D (45-GTB-0620-R)
- TECNOMAGNETE Lifting Magnet, 1100 lb. Cap, 9-7/8 in. L (MAXX500)
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-4050-PCY)
- TRI-ARC 186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (KDSR115242-D3)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246-XR)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCU500530246)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102245-D5)
- TRI-ARC 116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-D3)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500840242)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (SW1032P)
- Tri-Arc Rolling Ladders