Shop All Rolling Ladders
Tri-Arc
186 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity
Mfr # KDEC115246
Zoro # G2232898
product price: $1,384.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$1,384.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDEC115246
- Zoro # G2232898
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 186 in |
Bottom Width | 40 in |
Base Depth | 141 in |
Overall Width | 40 in |
Step Depth | 8 1/2 in |
Step Width | 24 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 186 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 141 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-LINE Ratchet Long Wide Handle & J-Hooks 2"X27' 3,333 Lb (557-WHK)
- CASTERHQ Jobox 1-321990 6" Caster Set (5HC-NVN-7P7)
- ZORO SELECT Dock Bumper, 4x4-1/4x12 In., Rubber (22NT61)
- ZORO SELECT Guard Post, Corner, Single, H18 1/2In (5W808)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps, 300 lb Load Capacity (KDMF102166)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-XR)
- TRI-ARC Rolling Ladder, 3-Step (KDSR003246-D3)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (KDSR107246-D2)
- TRI-ARC 122 in H Steel Cantilever Rolling Ladder, 8 Steps, 300 lb Load Capacity (UCS500840242)
- BALLYMORE 56 in H Steel Folding Rolling Ladder, 4 Steps, 300 lb Load Capacity (TL418P)
- Tri-Arc Rolling Ladders