Shop All Rolling Ladders
Tri-Arc
186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity
Mfr # UKDEC115242
Zoro # G9906741
product price: $1,578.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
$1,578.99
Free 30-Day Returns
Key Features
- Platform Height 150 in
- Number of Steps 15
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UKDEC115242
- Zoro # G9906741
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 150 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 186 in |
Bottom Width | 40 in |
Base Depth | 141 in |
Overall Width | 40 in |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Description
Configurable Rolling Ladder, Material Steel, Platform Height 150 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 186 in, Number of Steps 15, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 141 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Chain, Straight, 30 ft., 8800 lb., Welded (5510430)
- LOUISVILLE 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3216)
- ORBIS Container Dolly, 650 lb. (DGS6040 Dolly Grey 3)
- DURABLE CORP M-2818 Loading Dock Bumper (M-M2818)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 15-Step (KDEC115246-Y)
- TRI-ARC 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-XR)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103242-D2)
- TRI-ARC Rollng Ladder, Steel, Safety Angle, 13-Step (KDEC113246-Y)
- TRI-ARC 102 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106242-XR)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDSR109246)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106164-D4)
- Tri-Arc Rolling Ladders