Shop All Rolling Ladders
Tri-Arc
182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # KDSR114242-XR
Zoro # G3374029
original price:
$2,289.09
11% off
new price: $2,024.99
/ea
Item requires special delivery charges. A $495.00 per item surcharge will be applied.
$2,024.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR114242-XR
- Zoro # G3374029
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 182 in |
Bottom Width | 40 in |
Base Depth | 123 in |
Step Width | 24 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Depth | 7 in |
Overall Width | 40 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 182 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 123 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 1/2 in., 20 ft. L, 9200 lb (34RZ67)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- VESTIL Tan Hardwood Dolly-Solid Deck 900 lb Capacity Non-Marking 16 x 24 (HDOS-1624-9-NM)
- LUG-ALL 117, 18 in Black Handle for 2250-15/20 Hoist (117-ENG)
- TRI-ARC 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114246-XR)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104166-Y)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500540246)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500630246)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps, 300 lb Load Capacity (KDMF102166)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500630242)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113246)
- Tri-Arc Rolling Ladders