Shop All Rolling Ladders
Tri-Arc
176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity
Mfr # KDSR114246-D3
Zoro # G2232660
product price: $1,748.99
/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.
$1,748.99
Free 30-Day Returns
Key Features
- Platform Height 140 in
- Number of Steps 14
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR114246-D3
- Zoro # G2232660
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 140 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 176 in |
Bottom Width | 40 in |
Base Depth | 123 in |
Manufacturers Warranty Length | 1 yr |
Handrail Height | 36 in |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 40 in |
Description
Rolling Ladder, Material Steel, Platform Height 140 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 176 in, Number of Steps 14, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 123 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Cart, Pipe 36745 (36745)
- XPOSE SAFETY Molded Rubber Tie Down Straps 31 in , 25PK (TS-31-25)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (DF55-2748)
- TRI-ARC 176 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (KDSR114242-D3)
- TRI-ARC 176 in H Steel Configurable Rolling Ladder, 14 Steps, 450 lb Load Capacity (UKDEC114242)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- TRI-ARC 106 in H Steel Rolling Ladder, 7 Steps, 600 lb Load Capacity (KDHS107246)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity (UKDEC115246)
- TRI-ARC 52 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (WLAR102164-D5)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (103228XSU)
- Tri-Arc Rolling Ladders