Shop All Rolling Ladders
Tri-Arc
172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity
Mfr # KDSR113242-XR
Zoro # G3374038
product price: $1,979.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
$1,979.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR113242-XR
- Zoro # G3374038
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 172 in |
Bottom Width | 40 in |
Base Depth | 116 in |
Handrail Height | 42 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 7 in |
Overall Width | 40 in |
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 172 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 116 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- GUARDIAN EQUIPMENT Ladder Stabilizer, Aluminum, 500 lb. Cap. (10808)
- KINGCORD 1/2 in. x 250 ft. Yellow Hollow Core Polypropylene Barrier Rope (644751TV)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (20077 GRAY)
- TRI-ARC 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (KDSR113246-XR)
- TRI-ARC 92 in H Steel Cantilever Rolling Ladder, 5 Steps, 300 lb Load Capacity (UCS500530246)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (WLSR103162)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500630242)
- TRI-ARC Rolling Ladder, 2-Step (KDSR002162-D2)
- TRI-ARC 76 in H Steel Tilt and Roll Ladder, 4 Steps, 450 lb Load Capacity (KDTF104242)
- Tri-Arc Ladders