Shop All Fixed Ladders
Tri-Arc
17 ft. Ladder, Standard Fixed Cage, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish
Mfr # WLFC1118-Y
Zoro # G2281023
product price: $1,011.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,011.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 18
- Overall Height 17 ft.
- Top Step Height 17 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # WLFC1118-Y
- Zoro # G2281023
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 17 ft. |
Top Step Height | 17 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Standard Fixed Cage,Steel,18-Rung |
Material | Steel |
Number of Steps | 18 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Item - Fixed Ladders | Fixed Cage Ladder |
Rung Spacing | 12" |
Ladder Tread | Steps-Grip Strut Tread |
Description
Ladder,Standard Fixed Cage,Steel,18-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- THE BETTER BUNGEE Polystrap, White, 24 in. L, Nylon (BBS24NW)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- KEEPER Black Bungee Cord 18 in. L X 0.374 in. (A06192Z)
- TRI-ARC 25 ft Fixed Ladder with Safety Cage, Steel, 22 Steps, Top Exit, Gray Powder Coated Finish (WLFC1222)
- TRI-ARC 3 ft. Ladder, Steel, Standard Fixed, 4-Rung, Steel, 4 Steps, Safety Yellow Finish (WLFS0104-Y)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- BOXTOWN TEAM Ladder Roller/Carrier (LRLC-A001)
- Tri-Arc Fixed Ladders