Shop All Rolling Ladders
Tri-Arc
166 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity
Mfr # KDSR113246-D3
Zoro # G2232688
product price: $1,446.99
/ea
Item requires special delivery charges. A $875.00 per item surcharge will be applied.
$1,446.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # KDSR113246-D3
- Zoro # G2232688
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 166 in |
Bottom Width | 40 in |
Base Depth | 116 in |
Step Width | 24 in |
Handrail Height | 36 in |
Overall Width | 40 in |
Step Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Description
Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 166 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 116 in, Overall Width 40 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes 2-1/2 in Rubber Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Warning Label (EC-21)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- ZORO SELECT Center Guard Post (5W811)
- LOOS Plain Ball, 303 SE/304, Cable Size 3/16 (BA3-6)
- TRI-ARC 136 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (KDED110246)
- TRI-ARC 40 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR004246)
- TRI-ARC Rolling Ladder, 4 Steps, Serrated Tread (WLAR104245)
- TRI-ARC 122 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (KDSR108246-XR)
- TRI-ARC Sixteen Step All Directional 24Inw Grip (KDED116242)
- TRI-ARC 20 in H Aluminum Rolling Step, 2 Steps, 350 lb Load Capacity (WLAR002245-D4)
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103246)
- Tri-Arc Ladders