Shop All Fixed Ladders
Tri-Arc
16 ft. Ladder, Standard Fixed Cage, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish
Mfr # WLFC1117-Y
Zoro # G2281032
Item requires special delivery charges. A $425.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 17
- Overall Height 16 ft.
- Top Step Height 16 ft.
- Walk-Thru Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tri-Arc
- MFR # WLFC1117-Y
- Zoro # G2281032
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 16 ft. |
Top Step Height | 16 ft. |
Step Width | 18 in |
Rung Dia. | 3/4 in |
Details
Item | Ladder,Standard Fixed Cage,Steel,17-Rung |
Material | Steel |
Number of Steps | 17 |
Walk-Thru Included | No |
Standards | OSHA/ANSI |
Finish | Safety Yellow |
Rung Spacing | 12" |
Item - Fixed Ladders | Fixed Cage Ladder |
Ladder Tread | Steps-Grip Strut Tread |
Description
Ladder,Standard Fixed Cage,Steel,17-Rung
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Cart (2)Tub, with 1 Flat Shelf, 18"x32", High Density Polyethylene (Shelf), Polyvinyl Chloride (Leg) (EC121-B)
- ZORO SELECT Caster Wheel, 3500 lb., 12" dia., 3" W (W-1230-P-1)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- TRI-ARC 92 in Ladder, Steel, 4 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL5004242)
- TRI-ARC 7 ft. 6" Ladder, Walk-Thru Fixed, Steel, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0205-Y)
- TRI-ARC 33 ft Fixed Ladder with Safety Cage, Steel, 30 Steps, Top Exit, Gray Powder Coated Finish (WLFC1230)
- TRI-ARC 23 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 21-Rung, Steel, 21 Steps, Safety Yellow Finish (WLFC1221-Y)
- TRI-ARC 15 ft. Ladder, Steel, Standard Fixed, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFS0116-Y)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 15 ft Fixed Ladder with Safety Cage, Steel, 12 Steps, Top Exit, Gray Powder Coated Finish (WLFC1212)
- Tri-Arc Fixed Ladders